Zoro Homepage

Apex 19'' Flush Mount - Espresso Finish - Jute Shade

  • Mfr # APF1932MBES-JT

  • Zoro # G006376564


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Length
4.25
Lamp Type
A19
Voltage
120V
Height
4.25
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF1932MBES-JT
Zoro #
G006376564
UPC #
037949494430
Country of Origin
China

Dimensions

Length
4.25
Width
7
Height
4.25
Diameter
21.25

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Espresso, Jute
Glass Color
Beige, Brown
Item
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 85
Lamp Included
No
Fixture Shape
Drum
Features
The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Fixture Type
Flush Mount
Housing Material
LumaFuse, Acrylic, Wood
Max. Fixture Wattage
60
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No

Description

The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.