Apex 19'' Pendant - Weathered Grey Finish - Linen White Shade

  • Mfr # APP1932MBWG-LW

  • Zoro # G606376605


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Length
4.25
Lamp Type
A19
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP1932MBWG-LW
Zoro #
G606376605
UPC #
37949494584
Country of Origin
China

Dimensions

Height
4.25
Length
4.25
Width
9
Diameter
21.25
Cord Length
108"

Details

Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Wood, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Weathered Grey, Linen White
Glass Color
White, Grey
Description/Special Features
The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser.
Dimmable
Yes
Max. Fixture Wattage
60
Lamp Included
No
Watts
60
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb
Power Source
Hardwired

Description

The Apex Pendant features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.