
Apex 21" LED Ceiling - Espresso Finish - Linen White Shade
Mfr # APF1932LAJUDES-LW
Zoro # G2104966
product price: $338.00
/ea
Free Shipping & Returns
Key Features
Width
5.5
Voltage
120V-277
Height
4.25
Watts
42
Finish
Espresso
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APF1932LAJUDES-LW
Zoro #
G2104966
UPC #
37949461500
Country of Origin
United States
Dimensions
Width
5.5
Height
4.25
Details
Voltage
120V-277
Watts
42
Finish
Espresso
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
3000/3500/4000
Includes
Light Bulb
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED
Description
Contemporary ceiling mount flush with solid wood accent detail.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.