Apex 21" LED Pendant - Weathered Grey Finish - Jute Shade

  • Mfr # APP1932LAJUDWG-JT

  • Zoro # G2114711


product price:  $438.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Width
6.5
Voltage
120V-277
Finish
Weathered Grey
Watts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APP1932LAJUDWG-JT
Zoro #
G2114711
UPC #
37949461630
Country of Origin
United States

Dimensions

Height
4.25
Width
6.5

Details

Voltage
120V-277
Item
Pendant
Finish
Weathered Grey
Watts
42
Color Temperature
3000/3500/4000
Includes
Light Bulb
Fixture Type
Pendant
Damp/Wet Rating
ETL,FCC Damp
Slope Ceiling Adaptable
No
Bulb Type
LED

Description

This modern double layer drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.