This item is Discontinued.

Afx Apex 21" LED Pendant - Weathered Grey Finish - Linen White Shade APP1932LAJUDWG-LW

This item is Discontinued.

Afx

Apex 21" LED Pendant - Weathered Grey Finish - Linen White Shade (Discontinued)

Mfr # APP1932LAJUDWG-LW
Zoro # G2115280
UPC # 37949461647
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APP1932LAJUDWG-LW
Zoro #
G2115280
UPC #
37949461647
Country of Origin
United States

Dimensions

Height
4.25
Width
6.5

Details

Voltage
120V-277
Item
Pendant
Finish
Weathered Grey
Fixture Type
Pendant
Color Temperature
3000/3500/4000
Watts
42
Includes
Light Bulb
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED
Slope Ceiling Adaptable
No

Description

This modern double layer drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.