Zoro Homepage

Apex 27" LED Vanity - Weathered Grey - Linen White

  • Mfr # APV270520LAJD2WG-LW

  • Zoro # G904985622


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Weathered Grey
Height
4.25
Length
26.5
Width
6
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APV270520LAJD2WG-LW
Zoro #
G904985622
UPC #
037949467809
Country of Origin
China

Dimensions

Height
4.25
Length
26.5
Width
6

Details

Item
Vanity Light
Color
Weathered Grey
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
11
Shade Material
Fabric, Acrylic
Shade Type
Rectangular
Shade Color Family
Linen White
Color Temp.
3000K/3500K/4000K
Max. Fixture Wattage
26W
Lamp Included
Yes
Series
Apex
Housing Material
Wood, Fabric, Acrylic
Dimmable
Yes
Lamp Quantity
1
Lamp Watts
26
Fixture Type
Vanity Light
Finish
Weathered Grey
Includes
Light Bulb
Power Source
Hardwired
Bulb Type
Integrated LED
Watts
26
Color Temperature
3000K/3500K/4000K
Lumens
2000
Damp/Wet Rating
ETL||cETL Damp

Description

Sleek, contemporary, and practical, the AFX Apex LED Vanity Light is the finishing touch you need in your bathroom. This horizontal vanity light fixture features a solid wood accent bar and an easy-to-clean LumaFuseTM laminated fabric/acrylic shade. This bathroom vanity light is available in two finishes and three different sizes, so you can select the best option for your space. | 3-in-1 CCT,cETLus,Dimmable,ADA | Solid wood accent bars grace this contemporary LED Vanity. Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. White bottom and top acrylic diffuser disperses the light. Available in two finishes and three sizes. | Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.