Apex 27in. LED Flush Mount, Espresso Finish, Jute Shade

  • Mfr # APF2432L5AJUDES-JT

  • Zoro # G508661038


product price:  $516.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Espresso, Jute, White
Length
27.15
Lamp Type
Integrated LED
Voltage
120V-277V
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APF2432L5AJUDES-JT
Zoro #
G508661038
UPC #
037949496892
Country of Origin
China

Dimensions

Length
27.15
Width
10
Height
6

Details

Housing Finish
Espresso, Jute, White
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
3200
Watts
42
Dimmable
Yes
Finish
Espresso, Jute, White
Item
Flush Mount
Series
Apex
Fixture Type
Flush Mount
Number of LEDs
1
Housing Material
Poplar Wood, LumaFuse, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Color
Brown
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED

Description

Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.