Zoro Homepage

Apex 27in. Medium Base Flush Mount, Weathered Grey Finish, Linen White Shade

  • Mfr # APF2432MBWG-LW

  • Zoro # G708661098


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Weathered Grey, Linen White, White
Length
27.15
Lamp Type
Incandescent
Voltage
120V
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF2432MBWG-LW
Zoro #
G708661098
UPC #
037949497080
Country of Origin
China

Dimensions

Length
27.15
Width
10
Height
6

Details

Housing Finish
Weathered Grey, Linen White, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Weathered Grey, Linen White, White
Item
Flush Mount
Series
Apex
Housing Material
Poplar Wood, LumaFuse, Acrylic
Number of LEDs
3
Color
White
Fixture Type
Flush Mount
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent
Power Source
Hardwired

Description

Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | TRIAC/ELV | White acrylic diffuser | Suitable for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.