Apex 33in. LED Flush Mount, Weathered Grey Finish, Linen White Shade

  • Mfr # APF3044L5AJUDWG-LW

  • Zoro # G808661127


product price:  $696.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Weathered Grey, Linen White, White
Length
33.33
Lamp Type
Integrated LED
Voltage
120V-277V
Height
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APF3044L5AJUDWG-LW
Zoro #
G808661127
UPC #
037949497219
Country of Origin
China

Dimensions

Length
33.33
Width
12
Height
7.25

Details

Housing Finish
Weathered Grey, Linen White, White
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
5400
Watts
60
Dimmable
Yes
Finish
Weathered Grey, Linen White, White
Item
Flush Mount
Housing Material
Poplar Wood, LumaFuse, Acrylic
Fixture Type
Flush Mount
Color
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Number of LEDs
1
Series
Apex
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.