
Apex 33in. LED Pendant, Weathered Grey Finish, Linen White Shade
Mfr # APP3044L5AJUDWG-LW
Zoro # G208661093
product price:Â $796.00
/ea
Free Shipping & Returns
Key Features
Color
White, Grey
Height
6.75
Length
33.33
Housing Finish
Satin Nickel, Linen White, Weathered Grey, White
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APP3044L5AJUDWG-LW
Zoro #
G208661093
UPC #
037949497400
Country of Origin
China
Dimensions
Height
6.75
Length
33.33
Width
14
Cord Length
108"
Details
Color
White, Grey
Housing Finish
Satin Nickel, Linen White, Weathered Grey, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Linen White, Weathered Grey, White
Fixture Type
Pendant
Lumens Per Watt
5400
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
60
Series
Apex
Material
Steel, LumaFuse, Poplar Wood, Acrylic
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Lumens
5400
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Power Source
Hardwired
Description
Solid wood accent bars grace this contemporary pendant. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.