
Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade
Mfr # APB3940L30ENWG-LW
Zoro # G105831421
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Light
Height
4.375
Width
10
Finish
Weathered Grey
Housing Material
90% LumaFuse 10% Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APB3940L30ENWG-LW
Zoro #
G105831421
UPC #
037949466284
Country of Origin
China
Dimensions
Height
4.375
Width
10
Length
38
Details
Fixture Type
Wall Light
Finish
Weathered Grey
Item
Wall Light
Housing Material
90% LumaFuse 10% Wood
Voltage
120V
Lamp Included
Yes
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Shade Type
Rectangular
Lumens
4050
Watts
57
Power Source
Hardwired
Description
Sleek and modern, the AFX 38” LED Overbed Wall Light with Weathered Grey Finish and Linen White Shade is a great addition to any modern or contemporary home. This wall light includes a 4-way pull switch, a solid wood accent band, and a white acrylic top and bottom diffuser. The light also features a LumaFuseTM laminated fabric/acrylic front shade.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.