Apex 50" LED Overbed Wall Light - Espresso Finish - Linen White Shade

  • Mfr # APB5154L30ENES-LW

  • Zoro # G205831406


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
4.375
Width
12.5
Finish
Espresso
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB5154L30ENES-LW
Zoro #
G205831406
UPC #
37949466291
Country of Origin
China

Dimensions

Height
4.375
Width
12.5
Length
50

Details

Fixture Type
Wall Light
Finish
Espresso
Item
Wall Light
Voltage
120V
Lamp Included
Yes
Housing Material
90% LumaFuse 10% Wood
Includes
Light Bulb
Power Source
Hardwired
Lumens
5400
Watts
80
Shade Type
Rectangular
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED

Description

Sleek and modern, the AFX 50” LED Overbed Wall Light with Espresso Finish and Linen White Shade is a great addition to any modern or contemporary home. This wall light includes a 4-way pull switch, a solid wood accent band, and a white acrylic top and bottom diffuser. The light also features a LumaFuseTM laminated fabric/acrylic front shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.