Apex 50" LED Overbed Wall Light - Weathered Grey Finish - Jute Shade

  • Mfr # APB5154L30ENWG-JT

  • Zoro # G405831435


product price:  $590.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
4.375
Width
12.5
Finish
Weathered Grey
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB5154L30ENWG-JT
Zoro #
G405831435
UPC #
37949466345
Country of Origin
China

Dimensions

Height
4.375
Width
12.5
Length
50

Details

Fixture Type
Wall Light
Finish
Weathered Grey
Item
Wall Light
Lamp Included
Yes
Voltage
120V
Housing Material
90% LumaFuse 10% Wood
Includes
Light Bulb
Bulb Type
Integrated LED
Shade Type
Rectangular
Watts
80
Lumens
5400
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp

Description

Sleek and modern, the AFX 50” LED Overbed Wall Light with Weathered Grey Finish and Jute Shade is a great addition to any modern or contemporary home. This wall light includes a 4-way pull switch, a solid wood accent band, and a white acrylic top and bottom diffuser. The light also features a LumaFuseTM laminated fabric/acrylic front shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.