Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex - Vanity Light Fixture - 3 Ft, Material: Fabric, Acrylic

  • Mfr # APV390530LAJD2WG-LW

  • Zoro # G1241145


product price: $437.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Width
7.4
Voltage
120V-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APV390530LAJD2WG-LW
Zoro #
G1241145
UPC #
037949466406
Country of Origin
United States

Dimensions

Width
7.4
Height
4
Length
4.25"

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Voltage
120V-277
Type
Vanity
Material
Fabric, Acrylic
Watts
35
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000/3500/4000

Description

Apex - Vanity Light Fixture - 3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.