Apex - Vanity Light Fixture - 4 Ft, Finish: Steel, Wood

  • Mfr # APV510540LAJD2WG-JT

  • Zoro # G1241075


product price:  $493.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Height
4
Width
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APV510540LAJD2WG-JT
Zoro #
G1241075
UPC #
037949466468
Country of Origin
United States

Dimensions

Height
4
Width
9.4
Length
4.25"

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Material
Fabric, Acrylic
Voltage
120V-277
Type
Vanity
Watts
49
Includes
Light Bulb
Bulb Type
LED
Color Temperature
3000/3500/4000
Color Designation
ETL,FCC Damp

Description

Apex - Vanity Light Fixture - 4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.