Zoro Homepage

Apex - Vanity Light Fixture - 4 Ft, Lamp Type: Led

  • Mfr # APV510540LAJD2ES-JT

  • Zoro # G1241136


product price: $493.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Espresso
Watts
49
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APV510540LAJD2ES-JT
Zoro #
G1241136
UPC #
037949466451
Country of Origin
United States

Dimensions

Height
4
Length
4.25"
Width
9.4

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Espresso
Watts
49
Material
Fabric, Acrylic
Type
Vanity
Voltage
120V-277
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000/3500/4000

Description

Apex - Vanity Light Fixture - 4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.