Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex - Wall Sconce, Watts: 17

  • Mfr # APS051314LAJUDWG-JT

  • Zoro # G1241276


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Weathered Grey
Material
Fabric, Acrylic
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS051314LAJUDWG-JT
Zoro #
G1241276
UPC #
37949446224
Country of Origin
United States

Dimensions

Length
3"
Height
13.5
Width
2

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Weathered Grey
Material
Fabric, Acrylic
Voltage
120V-277
Type
Wall Sconce
Watts
17
Includes
Light Bulb
Color Temperature
3000/3500/4000
Color Designation
ETL,FCC Damp
Bulb Type
LED

Description

Apex - Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.