
Apex - Wall Sconce, Width: 5"
Mfr # APS051314LAJUDES-JT
Zoro # G1241346
product price: $280.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Espresso
Material
Fabric, Acrylic
Type
Wall Sconce
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS051314LAJUDES-JT
Zoro #
G1241346
UPC #
37949446200
Country of Origin
United States
Dimensions
Width
2
Length
3"
Height
13.5
Details
Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Espresso
Material
Fabric, Acrylic
Type
Wall Sconce
Watts
17
Voltage
120V-277
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Damp
Color Temperature
3000/3500/4000
Description
Apex - Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.