Zoro Homepage

Apollo 12in LED Sconce, Black

  • Mfr # APLS0812LAJUDBK

  • Zoro # G114832372


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Dimmable
Yes
Fixture Voltage
120-277V
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLS0812LAJUDBK
Zoro #
G114832372
UPC #
37949506928
Country of Origin
China

Dimensions

Height
8 in
Width
12 in

Details

Dimmable
Yes
Fixture Voltage
120-277V
Finish
Black
Glass Color
Black
Housing Material
Steel, Acrylic
Bulb Type
Integrated LED
Includes
1 x Sconce
Lumens
584
Title 24
Yes
System Type
Hardwire
Shade Material
Seeded Acrylic
Assembly Required
Partial Assembly
Color Temperature
3000K/3500K/4000K
Average Life
50,000 hrs.
Shade Color
Clear
Shape
Globe/Circle
Orientation
Vertical

Description

The Apollo LED Sconce is a perfect combination of contemporary design and transitional lighting. Its unique globe design, etched in steel and seeded acrylic, will undoubtedly enhance any room's ambiance. Suitable to grace a variety of decors, this wall sconce is sure to transform your living space into an epitome of modern elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.