
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRF4450L30SN
Zoro #
G1241267
UPC #
37949417491
Country of Origin
China
Dimensions
Height
8.58"
Width
5.25"
Length
34.9"
Details
Watts
30
Item
Apollo LED 4 Light Fixed Track
Voltage
12V
Lamp Type
Led
Finish
Steel
Material
Acrylic
Type
Fixed Track
Description
Apollo LED 4 Light Fixed Track
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.