
Arden 2-Light LED Vanity, Lamp Type: Led (Discontinued)
- Mfr # RNV15081200L30D1SN
- Zoro # G1241373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNV15081200L30D1SN
Zoro #
G1241373
UPC #
037949429746
Country of Origin
China
Dimensions
Width
6
Length
4
Height
8.38
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Material
glass
Watts
15.5
Voltage
120V
Type
Vanity
Includes
Light Bulb
Color Designation
ETL Damp
Bulb Type
LED
Color Temperature
3000K
Description
Arden 2-Light LED Vanity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.