This item is Discontinued.

This item is Discontinued.
Arden 2-Light LED Vanity, Length: 4" (Discontinued)
Mfr #
RNV15081200L30D1RB
Zoro #
G1241224
UPC # 037949429753
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RNV15081200L30D1RB
Zoro #
G1241224
UPC #
037949429753
Country of Origin
China
Dimensions
Height
8.38
Length
4
Width
6
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Oil-Rubbed Bronze
Material
glass
Type
Vanity
Voltage
120V
Watts
15.5
Includes
Light Bulb
Color Designation
ETL Damp
Color Temperature
3000K
Bulb Type
LED
Description
Arden 2-Light LED Vanity
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.