This item is Discontinued.

Afx Arden 3-Light LED Vanity, Length: 4" RNV24081800L30D1RB

This item is Discontinued.

Afx

Arden 3-Light LED Vanity, Length: 4" (Discontinued)

Mfr # RNV24081800L30D1RB
Zoro # G1241233
UPC # 37949429777
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RNV24081800L30D1RB
Zoro #
G1241233
UPC #
37949429777
Country of Origin
China

Dimensions

Length
4"
Height
8.38"
Width
23.75"

Details

Item
Arden 3-Light LED Vanity
Lamp Type
Led
Finish
Die-Cast Metal
Voltage
12V
Material
glass
Watts
24
Type
Vanity

Description

Arden 3-Light LED Vanity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.