This item is Discontinued.

This item is Discontinued.
Arden 3-Light LED Vanity, Watts: 24 (Discontinued)
Mfr #
RNV24081800L30D1SN
Zoro #
G1241319
UPC # 37949429760
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RNV24081800L30D1SN
Zoro #
G1241319
UPC #
37949429760
Country of Origin
China
Dimensions
Length
4
Height
8.38
Width
10
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Satin Nickel
Material
glass
Type
Vanity
Watts
24
Voltage
120V
Includes
Light Bulb
Color Designation
ETL Damp
Bulb Type
LED
Color Temperature
3000K
Description
Arden 3-Light LED Vanity
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.