This item is Discontinued.

This item is Discontinued.
Arden LED Wall Sconce, Lamp Type: Led (Discontinued)
Mfr #
RNS5161200L30D1RB
Zoro #
G1241328
UPC # 37949429739
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RNS5161200L30D1RB
Zoro #
G1241328
UPC #
37949429739
Country of Origin
China
Dimensions
Height
15.75"
Length
4"
Width
4.75"
Details
Item
Arden LED Wall Sconce
Lamp Type
Led
Finish
Metal
Voltage
12V
Watts
15.5
Material
glass
Type
Wall Sconce
Description
Arden LED Wall Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.