This item is Discontinued.

Afx Arden LED Wall Sconce, Length: 4" RNS5161200L30D1SN

This item is Discontinued.

Afx

Arden LED Wall Sconce, Length: 4" (Discontinued)

Mfr # RNS5161200L30D1SN
Zoro # G1241355
UPC # 37949429722
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RNS5161200L30D1SN
Zoro #
G1241355
UPC #
37949429722
Country of Origin
China

Dimensions

Length
4"
Width
4.75"
Height
15.75"

Details

Item
Arden LED Wall Sconce
Lamp Type
Led
Finish
Metal
Material
glass
Voltage
12V
Watts
15.5
Type
Wall Sconce

Description

Arden LED Wall Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.