This item is Discontinued.

This item is Discontinued.
Aria LED Vanity (Discontinued)
Mfr #
ARV50042100L30MVRB
Zoro #
G1241364
UPC # 37949426530
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ARV50042100L30MVRB
Zoro #
G1241364
UPC #
37949426530
Country of Origin
China
Dimensions
Height
2.5
Width
6
Length
4
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Oil-Rubbed Bronze
Watts
40
Voltage
120V-277
Type
Vanity
Material
Acrylic
Includes
Light Bulb
Color Temperature
3000K
Bulb Type
LED
Color Designation
ETL Damp
Description
Aria LED Vanity
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.