Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ARV26041000L30MVSN
Zoro #
G1241303
UPC #
037949426486
Country of Origin
China
Dimensions
Width
26.25"
Length
4"
Height
2.5"
Details
Item
Aria LED Vanity
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Die-cast aluminum
Material
Acrylic
Voltage
12-277V
Type
Vanity
Watts
20
Description
Aria LED Vanity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.