Zoro Homepage
This item is Discontinued.
Afx Aria Outdoor Wall Sconce - 13W - Nickel Finish - White Glass Diffuser ARW113SNEC

Aria Outdoor Wall Sconce - 13W - Nickel Finish - White Glass Diffuser (Discontinued)

  • Mfr # ARW113SNEC
  • Zoro # G2500720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW113SNEC
Zoro #
G2500720
UPC #
37949336655
Country of Origin
China

Dimensions

Height
11
Width
1.5
Length
4.38

Details

Fixture Type
Outdoor Wall Sconce
Finish
Satin Nickel, White
Item
Outdoor Wall Sconce
Housing Material
Aluminum, Glass
Voltage
120V
Fixture Material
Aluminum
Material Percentage
50% Aluminum, 50% Glass
Bulb Type
Replaceable Bulb
Damp/Wet Rating
cULus Outdoor
Power Source
Hardwired
Watts
13

Description

Bring a touch of elegance to your outdoor space with the Aria Outdoor Wall Sconce, featuring a satin nickel finish that complements any outdoor decor, a white glass diffuser, a 13W bulb designed for outdoor use, and ADA compliance, meeting accessibility standards for outdoor lighting.


  • •Designed to cast light in an upward direction
  • •ADA Compliant
  • •UL Rated for Wet Location
  • •Made of corrosion resistant cast aluminum
  • •Bulb not included
  • •White Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.