Zoro Homepage

Arlo LED 3-Light Vanity, Height: 4"

  • Mfr # ARLV250418L35MVSN

  • Zoro # G1241389


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Width
6
Length
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARLV250418L35MVSN
Zoro #
G1241389
UPC #
037949446743
Country of Origin
China

Dimensions

Width
6
Length
3.75"
Height
4

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Watts
30
Voltage
120V-277
Type
Vanity
Material
Acrylic
Includes
Light Bulb
Color Designation
ETL Damp
Bulb Type
LED
Color Temperature
3500K

Description

Arlo LED 3-Light Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.