
Arlo LED Sconce, Height: 5"
Mfr # ARLS050407L35D1SN
Zoro # G1241565
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Voltage
120V
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARLS050407L35D1SN
Zoro #
G1241565
UPC #
37949445500
Country of Origin
China
Dimensions
Length
3.5"
Height
5
Width
4
Details
Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Voltage
120V
Material
Acrylic
Watts
10
Type
Wall Sconce
Includes
Light Bulb
Color Designation
ETL Damp
Bulb Type
LED
Color Temperature
3500K
Description
Arlo LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.