Zoro Homepage
This item is Discontinued.
Afx Armitage 10" Medium Base Pendant - Clear Crackle Glass AGP10MBSNCC

Armitage 10" Medium Base Pendant - Clear Crackle Glass (Discontinued)

  • Mfr # AGP10MBSNCC
  • Zoro # G504985619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGP10MBSNCC
Zoro #
G504985619
UPC #
37949476160
Country of Origin
China

Dimensions

Height
8
Width
6.5
Diameter
10
Cord Length
96"

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
1
Shade Material
Crackle Glass
Shade Type
Bell/Urn
Shade Color Family
Clear
Included
No
Item
Pendant
Finish
Satin Nickel
Watts
60
Fixture Type
Pendant
Series
Armitage
Lamp Type - Fixtures
Incandescent
Material
Steel, Glass
Bulb Type
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes

Description

Give your entryway, kitchen island, or dining room a splash of light with the AFX Armitage Medium Base Pendant with a clear crackle glass design. This hanging pendant light features a 9-foot adjustable cord, a dimmable fixture, and beautiful hand blown glass that’s sure to fit any contemporary space in your home. | cETLus,Dimmable | Contemporary glass pendant is suspended with a 9 foot adjustable cord. | Hand blown glass. | Medium base socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.