
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGP10MBSNBRLNR3
Zoro #
G104302359
UPC #
37949483915
Country of Origin
China
Dimensions
Height
8
Length
46
Width
20
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Shade Type
Cone
Item
Pendant
Finish
Satin Nickel
Watts
60
Fixture Type
Pendant
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Replaceable Bulb
Description
Upgrade the look and feel of your kitchen or dining room with the . Designed with a sleek satin nickel finish and steel body, this fixture is perfect for a contemporary design scheme. Use this overhead light fixture to improve the lighting in your home. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.