This item is Discontinued.

Afx Armitage 3 Light Linear Pendant AGP10MBSNCCLNR3

This item is Discontinued.

Afx

Armitage 3 Light Linear Pendant (Discontinued)

Mfr # AGP10MBSNCCLNR3
Zoro # G704302292
UPC # 37949483908
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGP10MBSNCCLNR3
Zoro #
G704302292
UPC #
37949483908
Country of Origin
China

Dimensions

Height
8
Length
46
Width
20
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Cone
Item
Pendant
Finish
Satin Nickel
Watts
60
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Power Source
Hardwired
Bulb Type
Replaceable Bulb

Description

Upgrade the look and feel of your kitchen or dining room with the . Designed with a sleek satin nickel finish and steel body, this fixture is perfect for a contemporary design scheme. Use this overhead light fixture to improve the lighting in your home. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.