This item is Discontinued.

Afx Armitage LED Pendant - 4000K - 120V - Satin Nickel - Aqua AGP500L40D1SNAQ

Armitage LED Pendant - 4000K - 120V - Satin Nickel - Aqua (Discontinued)

  • Mfr # AGP500L40D1SNAQ
  • Zoro # G2112517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGP500L40D1SNAQ
Zoro #
G2112517
UPC #
37949470168
Country of Origin
United States

Dimensions

Height
8
Width
6.5
Cord Length
108"

Details

Voltage
120V
Shade Type
Bell
Item
Pendant
Finish
Satin Nickel
Includes
Light Bulb
Watts
6
Color Temperature
4000K
Fixture Type
Pendant
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED
Lumens
500
Power Source
Hardwired

Description

Clear or tinted outer glass Pendant is Suspended with a 9 foot adjustable cord and monopoint canopy
Canopy mounts to a standard junction box (not included)
The glass cylinder is 8” tall and 10“ in diameter and held together into place by stem and top cap. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.