This item is Discontinued.

Afx Armitage LED Pendant - 4000K - 120V - Satin Nickel - Brown AGP500L40D1SNBR

This item is Discontinued.

Afx

Armitage LED Pendant - 4000K - 120V - Satin Nickel - Brown (Discontinued)

Mfr # AGP500L40D1SNBR
Zoro # G2115061
UPC # 37949470175
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGP500L40D1SNBR
Zoro #
G2115061
UPC #
37949470175
Country of Origin
United States

Dimensions

Height
8
Width
6.5
Cord Length
108"

Details

Voltage
120V
Shade Type
Bell
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Includes
Light Bulb
Color Temperature
4000K
Watts
6
Power Source
Hardwired
Lumens
500
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED

Description

Clear or tinted outer glass Pendant is Suspended with a 9 foot adjustable cord and monopoint canopy
Canopy mounts to a standard junction box (not included)
The glass cylinder is 8” tall and 10“ in diameter and held together into place by stem and top cap. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.