Shop AFX
See all product information
Create Account
Arren - LED Pendant - Black/Light Antique Brass
- Mfr # ARNP17LAJD4BKLB
- Zoro # G422985319
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
System Type
Hardwired
Lumens
2900 lm
Material
Steel, Glass
Wattage Equivalency
290 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARNP17LAJD4BKLB
- Zoro #
- G422985319
- UPC #
- 037949513810
- Country of Origin
- China
- Voltage
- 120V to 277V
- System Type
- Hardwired
- Lumens
- 2900 lm
- Material
- Steel, Glass
- Wattage Equivalency
- 290 W
- Dimmable
- Yes
- Housing Material
- Steel
- Light Fixture Shape
- Single Drop Pendant
- Lamp Type
- Integrated LED
- Collection Name
- Arren
- Hanging Type
- Cord
- Finish
- Black/Light Antique Brass
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- Pendant
- Color
- Black/Light Antique Brass, White
- Shade Material
- Glass
- Shade Color
- White
Dimensions
- Shade Width
- 7 in
- Shade Height
- 7 in
- Width
- 17.25 in
- Shade Depth
- 7 in
- Height
- 22.38 in
Description
The Arren LED Pendant combines sleek contemporary styling with a steel and glass design. It features a 9 ft. adjustable fabric cord, making it ideal for any modern or transitional space. Perfect for hallways or foyers, it offers a blend of style and functionality with its integrated LED and sloped ceiling compatibility.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.