Shop AFX
See all product information
Create Account
Arren - LED Sconce - Black/Light Antique Brass
- Mfr # ARNS1318LAJD4BKLB
- Zoro # G822985315
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
System Type
Hardwired
Fixture Voltage
120V to 277V
Length
6.5 in
Height
18 in
Wattage Equivalency
210 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARNS1318LAJD4BKLB
- Zoro #
- G822985315
- UPC #
- 037949513858
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Height
- 18 in
- Shade Depth
- 6 in
- Shade Height
- 6 in
- Shade Width
- 6 in
- Extension Length
- 6.5 in
- Width
- 13.5 in
Details
- System Type
- Hardwired
- Fixture Voltage
- 120V to 277V
- Wattage Equivalency
- 210 W
- Color
- Black/Light Antique Brass, White
- Shade Material
- Glass
- Item
- Sconce
- Housing Material
- Steel
- Light Fixture Shape
- Armed Sconce
- Lamp Type
- Integrated LED
- Lumens
- 2100 lm
- Fixture Series
- Arren
- Body Material
- Steel, Glass
- Dimmable
- Yes
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Black/Light Antique Brass
- Shade Color
- White
Description
The Arren LED Sconce blends modern and contemporary design elements to create a sleek lighting solution for your home. Featuring a steel frame with glass shades, this integrated LED sconce offers versatile style ideal for your living room or bathroom. Its 5-in-1 CCT capability allows you to customize the lighting ambiance to suit your mood.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.