This item is Discontinued.

This item is Discontinued.
Ash LED Perforated Pendant, Diameter: 3.5" (Discontinued)
Mfr #
ASHP0407L30D2BK
Zoro #
G1241547
UPC # 37949437314
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASHP0407L30D2BK
Zoro #
G1241547
UPC #
37949437314
Country of Origin
China
Dimensions
Height
12
Diameter
3.5"
Width
5
Details
Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
Black/Gold
Watts
10
Voltage
120V-277
Type
Pendant
Includes
Light Bulb
Color Designation
ETL Damp
Bulb Type
LED
Color Temperature
3000K
Description
Ash LED Perforated Pendant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.