
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASHP0407L30D2WH
Zoro #
G1241574
UPC #
37949437307
Country of Origin
China
Dimensions
Height
12
Diameter
3.5"
Width
5
Details
Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
White
Watts
10
Voltage
120V-277
Type
Pendant
Includes
Light Bulb
Color Designation
ETL Damp
Color Temperature
3000K
Bulb Type
LED
Description
Ash LED Perforated Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.