Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashland LED Flush Mount - 12in Dia. - White Linen

  • Mfr # ALDF12LAJUDWH

  • Zoro # G122652887


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALDF12LAJUDWH
Zoro #
G122652887
UPC #
037949512844
Country of Origin
China

Dimensions

Height
3.74 in
Length
12 in
Width
12 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Color
White
Watts
130 W
Assembly
Partial Assembly
Voltage
120 to 277 V
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Standards
cETLus Listed
Lumens
1300
Power Source
Hardwired
CRI
90
Lamp Type
Integrated LED
Item
Flush Mount
Body Material
Steel, Linen, Acrylic

Description

This contemporary flush mount fixture can be used in various applications including corridors, baths, laundry rooms and kitchens.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.