Zoro Homepage

Ashland LED Flush Mount - 16in Dia. - Grey Linen

  • Mfr # ALDF16LAJUDGY

  • Zoro # G722652997


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly
CRI
90
Voltage
120 to 277 V
Power Source
Hardwired
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALDF16LAJUDGY
Zoro #
G722652997
UPC #
037949512868
Country of Origin
China

Dimensions

Height
3.74 in
Width
16 in
Length
16 in

Details

Assembly
Partial Assembly
CRI
90
Voltage
120 to 277 V
Power Source
Hardwired
Lamp Type
Integrated LED
Standards
cETLus Listed
Watts
190 W
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Damp/Wet Rating
Damp
Item
Flush Mount
Color
Grey, White
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Body Material
Steel, Linen, Acrylic
Lumens
1900
Dimmable
Yes
Color temp
2700K/3000K/3500K/4000K/5000K
Style
Transitional, Modern, Contemporary

Description

This contemporary flush mount fixture can be used in various applications including corridors, baths, laundry rooms and kitchens.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.