Zoro Homepage

Ashland LED Flush Mount - 16in Dia. - White Linen

  • Mfr # ALDF16LAJUDWH

  • Zoro # G122652962


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Length
16 in
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALDF16LAJUDWH
Zoro #
G122652962
UPC #
037949512875
Country of Origin
China

Dimensions

Length
16 in
Height
3.74 in
Width
16 in

Details

Assembly
Partial Assembly
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Color
White
Color temp
2700K/3000K/3500K/4000K/5000K
Standards
cETLus Listed
Power Source
Hardwired
Lumens
1900
Watts
190 W
Lamp Type
Integrated LED
Body Material
Steel, Linen, Acrylic
Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
CRI
90
Dimmable
Yes
Item
Flush Mount
Voltage
120 to 277 V

Description

This contemporary flush mount fixture can be used in various applications including corridors, baths, laundry rooms and kitchens.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.