
Ashland LED Flush Mount - 19in Dia. - Black Linen
Mfr # ALDF19LAJUDBK
Zoro # G322652977
product price: $299.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
2700
Damp/Wet Rating
Damp
Standards
cETLus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALDF19LAJUDBK
Zoro #
G322652977
UPC #
037949512882
Country of Origin
China
Dimensions
Width
19 in
Height
3.74 in
Length
19 in
Details
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
2700
Damp/Wet Rating
Damp
Standards
cETLus Listed
Dimmable
Yes
Power Source
Hardwired
Voltage
120 to 277 V
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Color
Black, White
Assembly
Partial Assembly
Item
Flush Mount
Style
Transitional, Modern, Contemporary
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Lamp Type
Integrated LED
Watts
270 W
Body Material
Steel, Linen, Acrylic
Description
This contemporary flush mount fixture can be used in various applications including corridors, baths, laundry rooms and kitchens.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.