
Atlas LED Rectangular Surface Mount, Watts: 39
Mfr # ATL12483200L30D1SN
Zoro # G1241459
product price: $365.00
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Finish
Die-formed Steel
Watts
39
Type
Surface Mount
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATL12483200L30D1SN
Zoro #
G1241459
UPC #
037949426745
Country of Origin
China
Dimensions
Width
5.38"
Length
15"
Height
2"
Details
Item
Atlas LED Rectangular Surface Mount
Voltage
12V
Finish
Die-formed Steel
Watts
39
Type
Surface Mount
Lamp Type
Led
Material
Acrylic
Description
Atlas LED Rectangular Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.