This item is Discontinued.

Afx Atlas LED Square Surface Mount, Height: 2" ATLF12241800L30D1SN

This item is Discontinued.

Afx

Atlas LED Square Surface Mount, Height: 2" (Discontinued)

Mfr # ATLF12241800L30D1SN
Zoro # G1241669
UPC # 037949426721
Country of Origin China
Category Strip Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATLF12241800L30D1SN
Zoro #
G1241669
UPC #
037949426721
Country of Origin
China

Dimensions

Width
27"
Height
2"
Length
15"

Details

Item
Atlas LED Square Surface Mount
Voltage
12V
Finish
Die-formed Steel
Watts
25.8
Lamp Type
Led
Type
Surface Mount
Material
Acrylic

Description

Atlas LED Square Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.