
Atlas LED Square Surface Mount, Voltage: 12V (Discontinued)
- Mfr # ATLF12121100L30D1RB
- Zoro # G1241504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATLF12121100L30D1RB
Zoro #
G1241504
UPC #
037949426691
Country of Origin
China
Dimensions
Length
15"
Height
2"
Width
15"
Details
Item
Atlas LED Square Surface Mount
Voltage
12V
Finish
Die-formed Steel
Watts
18.5
Lamp Type
Led
Type
Surface Mount
Material
Acrylic
Description
Atlas LED Square Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.