
Atlas LED Square Surface Mount, Width: 27" (Discontinued)
- Mfr # ATLF12241800L30D1RB
- Zoro # G1241644
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATLF12241800L30D1RB
Zoro #
G1241644
UPC #
037949426714
Country of Origin
China
Dimensions
Height
2"
Length
15"
Width
27"
Details
Item
Atlas LED Square Surface Mount
Voltage
12V
Finish
Die-formed Steel
Watts
25.8
Type
Surface Mount
Lamp Type
Led
Material
Acrylic
Description
Atlas LED Square Surface Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.