Zoro Homepage

August 20-in. LED Outdoor Sconce - Painted Nickel

  • Mfr # AUGW0720LAJMVNP

  • Zoro # G011821530


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Includes
Diffuser
Voltage
120-277V
Width
7 in
Height
20 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUGW0720LAJMVNP
Zoro #
G011821530
UPC #
037949500957
Country of Origin
China

Dimensions

Width
7 in
Height
20 in
Length
3.5 in

Details

Includes
Diffuser
Item
Outdoor Wall Sconce
Voltage
120-277V
Glass Color
Silver
Type
Hardwired
Material
Acrylic, Aluminum
Finish
Brushed Nickel

Description

Meet the August LED Outdoor Sconce, meticulously crafted from durable aluminum in a distinct mission style. Its robust build ensures lasting performance, offering both timeless aesthetics and reliable illumination for outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.