
Aurora 15in. LED Flush Mount - 24W- White
Mfr # AURF15LAJD1WH
Zoro # G516283161
product price: $46.00
/eaKey Features
Body Material
Steel, Acrylic
Length
15 in
Width
15 in
Slope Ceiling Adaptable
No
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AURF15LAJD1WH
Zoro #
G516283161
UPC #
37949509837
Country of Origin
China
Dimensions
Length
15 in
Width
15 in
Height
2.5 in
Details
Body Material
Steel, Acrylic
Slope Ceiling Adaptable
No
Dimmable
Yes
Color
White
Lamp Type
Integrated LED
Color temp
2700K/3000K/3500K/4000K/5000K
CRI
90
Rated Life
50,000 hrs.
Finish
White
Lumens
1920
Includes
1 x Flush Mount
Voltage
120V
Shade Color
White
Shade Material
Acrylic
Title 24
Yes
Item
Flush Mount
Assembly Required
Yes
System Type
Hardwired
Diffuser Included
Yes
Description
The Aurora LED flush mount from AFX adds a sleek touch to your living room or dining room. This contemporary design features integrated LED technology and a blend of steel and acrylic materials, making it a chic addition to any home lighting setup. Whether you're lighting up a kitchen, office, or dining room, this flush mount offers a decorative and functional solution.
- Features integrated LED lighting
- Dimmable with TRIAC/ELV dimmer
- Provides 1440 lumens of brightness
- Made with durable steel and acrylic
- Ideal for living room or dining room
- Dimmable with TRIAC/ELV dimmer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.